0 items

Pro-Pak Industries 12 ga 500 ft. Solid Tracer Wire

TW12SLDCCS30500

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Length
500 ft
Material
Plywood
Schedule Class
12
Wire Gauge
12 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday