14 ga 30 mil Solid Copper Tracer Wire in Green

You last purchased this on
 
Pro-Pak Industries

14 ga 30 mil Solid Copper Tracer Wire in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pro-Pak Industries

14 ga 30 mil Solid Copper Tracer Wire in Green

  • Fast #
  • Part #TW14SLD30G500
  • Item #4704123
  • Manufacturer Part #740030532
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-3, ASTM B-170, ASTM D-1238, ASTM D-1248
Application:
Water, Sewer, Telecommunication, Electrical Markets
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Greens
Color Finish Name:
Green
Length:
500 ft
Material:
Copper
Material Type:
HDPE
Thickness:
30 mil
Volts:
30V
Wire Gauge (AWG):
14 ga