14 ga 45 mil Solid Copper Tracer Wire in Red
14 ga 45 mil Solid Copper Tracer Wire in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-3, ASTM B-170, ASTM D-1238, ASTM D-1248
- Application:
- Water, Sewer, Telecommunication, Electrical Markets
- Cable or Wire Type:
- Tracer Wire
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 2500 ft
- Material:
- Copper
- Material Type:
- HDPE
- Thickness:
- 30 mil
- Volts:
- 30V
- Wire Gauge (AWG):
- 14 ga