16 ga 500 ft. Solid Copper Tracer Wire in Blue
16 ga 500 ft. Solid Copper Tracer Wire in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Cable or Wire Type:
- Tracer Wire
- Clean Bagged:
- No
- Color Finish Name:
- Blue
- Length:
- 500 ft
- Material:
- Copper
- Wire Gauge (AWG):
- 16 ga