10 ga. 500 ft. Tracer Wire in Blue

You last purchased this on
 
Pro-Trace®

Pro-Trace® 10 ga. 500 ft. Tracer Wire in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pro-Trace®

Pro-Trace® 10 ga. 500 ft. Tracer Wire in Blue

  • Fast #
  • Part #TW10SLDCCS30BL500
  • Item #4142697
  • Manufacturer Part #744130232
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flexibility, memory, and feel of copper
  • 43% Higher break load than copper
  • Designed for Open-Cut, Plow-In, and Blow-In applications
  • User-friendly and flexible with No "Recoil"
  • 30 Mil, High-Density, HMWPE Insulation (HDPE), and direct burial rated
  • Significantly lower in cost with great price stability
  • Tracer wire performance equal to copper
  • Corrosion resistant properties of copper
  • RoHS Compliant
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-910, ASTM B-190M
Application:
Gas, Electrical, Sewer, Telecommunication, Water
Cable or Wire Type:
Tracer Wire
Collection:
Pro-Trace®
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Outside:
17/100 in
Length:
500 ft
Material:
Copper Clad Steel, Plastic
Material Type:
HDPE
Thickness:
30 mil
UL Listed:
No
Volts:
30V
Wall Thickness:
0.03 in
Weight:
1 lb
Wire Gauge (AWG):
10 ga