Tracer Wire Connector in Blue
Tracer Wire Connector in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rated for Direct Burial
- Silicone Filled (-40°F to 400°F)
- Designed for Tracer Wire
- Fool Proof Installation
- Damp, Wet, and Submersible Locations
- Impact and Crush Resistant
- Water and Corrosion Proof
Documents
Specifications
- Application:
- Direct Burial
- Cable or Wire Type:
- Tracer Wire
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Indoor Outdoor:
- Outdoor
- Product Type:
- Connector
- Weight:
- .095 lb