PRO-SELECT 8" Universal Drip Bowl Blk Pk/6

PS3040210

Type

Drip Pans

$44.27

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Made in the USA
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

SPECIFICATIONS

Brand Model Compatibility
Universal
Color Finish
Black
Color Finish Category
Blacks
Diameter
8 in
GSA Approved
No
NSF Certified
No
Number Of Pieces
6 Piece
Type
Drip Pans
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday