2-1/8 x 1-1/8 in. Master Keyed Weather Tough® Laminated Steel Padlock

You last purchased this on
 

Pro Series® 2-1/8 x 1-1/8 in. Master Keyed Weather Tough® Laminated Steel Padlock

This product requires certification to purchase.
Brand image
You last purchased this on
 

Pro Series® 2-1/8 x 1-1/8 in. Master Keyed Weather Tough® Laminated Steel Padlock

  • Fast #
  • Part #M6121MK
  • Item #5093748
  • Manufacturer Part #6121 MK
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each lock comes with two keys
  • Exclusive cover protects lock from water, ice, dirt and grime
  • ProSeries® Weather Tough® lock functions in all types of weather and conditions
  • Proprietary rustproofing for longer life
  • Shrouded option is the greatest security against bolt cutters
  • Keyway cover keeps out dust and dirt
  • Heavy steel bodies withstand physical attacks
  • Requires Certification

Specifications

Collection:
Pro Series®
Color Finish Name:
Black
Horizontal Clearance:
0.875
Material:
Steel
Shackle Diameter:
5/16
Vertical Clearance:
1.125
Width:
2-1/8 in