1-1/2 in. Swivel Elbow Cuff in Black for Super CoachVac® Vacuum Cleaner
1-1/2 in. Swivel Elbow Cuff in Black for Super CoachVac® Vacuum Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Keep your vacuum in good working order with genuine ProTeam replacement parts.
- ProTeam part number 101928
- 1.5" Fit Cuff
- Fits: GoFit 3, GoFit 6, GoFit 10, AviationVac, GoFree Flex Pro II, LineVacer HEPA, LineVacer ULPA, MegaVac, QuietPro BP, Super Coach Pro 10, Super Coach Pro 6, Super CoachVac, Super QuarterVac
Specifications
- Brand Model Compatibility:
- Super CoachVac® Vacuum Cleaner
- Color Finish Name:
- Black
- Depth:
- 4-1/2 in
- ETL Listed:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 4 in
- Length:
- 4-1/2 in
- Product Type:
- Swivel Elbow Cuff
- Weight:
- 0.26 lb
- Width:
- 2-1/8 in