Pro Team

1-1/2 x 56 in. Wand for ProTeam Backpack Vacuum Cleaner (Piece of 1)

Part #PRO100102  |  Manufacturer Part #100102

Brand Model Compatibility:

ProTeam Backpack Vacuum Cleaner
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wands are an essential part of a Proteam Vacuum
  • With a variety of uses, this wand will deliver the versatility, durability and mobility you expect from a proteam vacuum
  • Expand the versatility of your proteam commercial vacuum with the right wand for the right application
  • The ProTeam wands are constructed to last, ensuring you get the most productivity out of your equipment
  • The ProTeam wands are lightweight by design, making it easy to clean the toughest messes
  • Length: 56"
  • Diameter: 1.5"
  • Width: 3"
  • Fits: Tool Coupling

Specifications

Brand Model Compatibility: ProTeam Backpack Vacuum Cleaner

Diameter: 1-1/2 in

ETL Listed: No

Height: 18 in

Length: 56 in

Material: Aluminum

Package Quantity: Piece of 1

Product Type: Wand

UL Listed: No

Width: 3 in