120V Replacement Fan Motor Assembly for Super CoachVac® Vacuum Cleaner

You last purchased this on
 
ProTeam®

120V Replacement Fan Motor Assembly for Super CoachVac® Vacuum Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
ProTeam®

120V Replacement Fan Motor Assembly for Super CoachVac® Vacuum Cleaner

  • Fast #
  • Part #P105162
  • Item #7270589
  • Manufacturer Part #105162
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maintain top performance with a new motor
  • Fits: MegaVac, Super QuarterVac & Super CoachVac
  • Powerful motor for optimal vacuum performance
  • Requires Certification

Specifications

Brand Model Compatibility:
Super CoachVac® Vacuum Cleaner
Color Finish Name:
Multi
Depth:
15 in
ETL Listed:
No
Height:
13 in
Length:
15 in
Product Type:
Fan Motor
Weight:
8.415 lb
Width:
12 in