50 ft. Extension Cord in Yellow for Super CoachVac® Vacuum Cleaner
50 ft. Extension Cord in Yellow for Super CoachVac® Vacuum Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extension Cord
- Yellow Color
- 50' Foot Length
- Fits: AviationVac, LinerVacer HEPA, LineVacer ULPA, MegaVac, ProVac CN, ProVac FS 6, QuietPro BP, QuietPro CN HEPA, RunningVac, Super Coach Pro 10, Super Coach Pro 6, Super CoachVac, Super HalfVac Pro, Super QuarterVac
- Keep your vacuum in good working order by using genuine ProTeam replacement parts.
Specifications
- Brand Model Compatibility:
- Super CoachVac® Vacuum Cleaner
- Color Finish Name:
- Yellow
- Cord Length:
- 50 in
- Depth:
- 14 in
- ETL Listed:
- No
- Height:
- 13 in
- Length:
- 14 in
- Product Type:
- Power Cord
- Weight:
- 1.66 lb
- Width:
- 3 in