6 qt Micro Cloth Filter for Super QuarterVac, QuietPro BP and AviationVac Vacuum Cleaners
6 qt Micro Cloth Filter for Super QuarterVac, QuietPro BP and AviationVac Vacuum Cleaners
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wash & Reuse - ProTeam's Micro Cloth Filters are hand and machine washable - air dry only
- Vacuum Seal - Top gasket provides a secure vacuum seal
- Capture & Contain - Improves Indoor Air Quality by capturing airborne particles
- Fits: AviationVac, QuietPro BP, Super QuarterVac
- Includes - 1 Micro Cloth Filter
- Keep your vacuum in good working order by using genuine ProTeam replacement parts.
Specifications
- Brand Model Compatibility:
- Super QuarterVac, QuietPro BP and AviationVac Vacuum Cleaners
- Capacity:
- 6 qt
- Color Finish Name:
- Grey
- Depth:
- 12-1/2 in
- ETL Listed:
- No
- Height:
- 6-1/4 in
- Length:
- 12-1/2 in
- Material:
- Cloth
- Product Type:
- Vacuum Filter
- UL Listed:
- No
- Weight:
- 0.185 lb
- Width:
- 6-1/4 in