Pro Team

Foam Sound Muffler

Part #P100597  |  Manufacturer Part #100597

Material:

Foam
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The last line of defense in ProTeam's Advanced filtration system, the sound/exhaust filter does double-duty by reducing exhaust and sound levels.
  • Fits - CoachVac, Super CoachVac, MegaVac, LineVacer
  • Sound Muffler reduces noise levels
  • Sound/Exhaust filters are easy to remove and replace

Specifications

Brand Model Compatibility: CoachVac, MegaVac, Super CoachVac

ETL Listed: No

Height: 7-1/2 in

Length: 7-7/8 in

Material: Foam

UL Listed: No

Weight: 0.245

Width: 2-3/4 in