10-1/8 in. 6 qt Cordless Backpack Vacuum Cleaner with Wand Tool Kit

This product has been replaced by

Gofree Flex Pro Ii W/ 107098 Kit
ProTeam® Gofree Flex Pro Ii W/ 107098 Kit
Manufacturer Part #107650
You last purchased this on
 
ProTeam®

GoFree Flex 10-1/8 in. 6 qt Cordless Backpack Vacuum Cleaner with Wand Tool Kit

  • Fast #
  • Part #P107509
  • Item #7270594
  • Manufacturer Part #107509
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Gofree Flex Pro Ii W/ 107098 Kit
ProTeam® Gofree Flex Pro Ii W/ 107098 Kit
Manufacturer Part #107650
ProTeam®

GoFree Flex 10-1/8 in. 6 qt Cordless Backpack Vacuum Cleaner with Wand Tool Kit

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Comes with: 2 piece-2 bend wand, 14" Xover multi-surface floor tool #107016, 17" crevice tool #100108, 3" dust brush #100110, 5" upholstery tool #100115
  • Working without restrictions means going wherever you need to go to get the job done.
  • The 6 Qt. GoFree Flex Pro offers the utmost quality you expect from a battery-powered backpack vacuum while boasting the below features.
  • Lithium Ion battery and control circuit for state-of-the-art performance.
  • Offers approximately 75 minutes of runtime for greater efficiency.
  • Battery reaches full charge in approx. 2.5-3 hours so you can get up and GoFree.
  • Set yourself free from the restriction of a cord and eliminate cord management tasks.
  • 30% increase in backpack productivity.
  • Requires Certification

Specifications

AMP:
12.5
Battery Type:
Lithium-ion
CFM:
78 ft3/min
CSA Certified:
CSA C22.2 No. 243
Capacity:
6 qt
Collection:
GoFree Flex
Color Finish Name:
Grey
Decibel Rating (dB):
63.7 dB
Depth:
7-1/8 in
ETL Listed:
No
Height:
24 in
Material:
Plastic
Material Type:
Polypropylene Copolymer
UL Listed:
Yes
Volts:
36V
Watts:
460 W
Weight:
18 lb
Width:
10-1/8 in