Pro Team

Intercept Micro® Paper Filter Bags for ProGuard® 15 Vacuum Cleaner (Pack of 3)

Part #P107180  |  Manufacturer Part #107180

Brand Model Compatibility:

ProGuard® 15 Vacuum Cleaner
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: ProGuard® 15 Vacuum Cleaner

Collection: Intercept Micro®

ETL Listed: No

Height: 3 in

Length: 11 in

Material: Paper

Package Quantity: Pack of 3

Product Type: Filter Bag

Size: 20 gal

Weight: 0.7

Width: 10 in