Motor Intake Filter for ProForce® Vacuum Cleaners

You last purchased this on
 
ProTeam®

Motor Intake Filter for ProForce® Vacuum Cleaners

This product requires certification to purchase.
Brand image
You last purchased this on
 
ProTeam®

Motor Intake Filter for ProForce® Vacuum Cleaners

  • Fast #
  • Part #P104281
  • Item #7443739
  • Manufacturer Part #104281
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wash & Reuse - Wash filter in warm water, rinse and air dry
  • Fits: ProForce 1200XP, ProForce 1500XP
  • Durable - Built to last though multiple uses
  • Requires Certification

Specifications

Brand Model Compatibility:
ProForce® Vacuum Cleaners
Color Finish Name:
Black
Depth:
5-7/8 in
ETL Listed:
No
Height:
4-3/8 in
Length:
5-7/8 in
Product Type:
Intake Filter
Weight:
0.025 lb
Width:
1/2 in