Anti-static Sleeve in Yellow (Pack of 50)
ProDUSTER Anti-static Sleeve in Yellow (Pack of 50)
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Oil- and wax-free, these duster sleeves are safe for use on any surface including computers and electronics
- Contains no oils or waxes, won't streak or leave residue
- This Anti-Static Dusting Sleeve is ideal for quick clean-ups of cluttered desks, blinds, plants and more
Specifications
- Collection:
- ProDUSTER
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Pack of 50
- Product Type:
- Sleeve
- Weight:
- 9.1 lb
- Width:
- 18-5/8 in