Wet Filter for ProGuard® 10, 15, 16 and 20 Vacuum Cleaners
Quick Lock™ Wet Filter for ProGuard® 10, 15, 16 and 20 Vacuum Cleaners
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits - ProGuard 10, ProGuard 15, ProGuard 16 MD, ProGuard 20
- Easily wash and reuse this filter after a day out on the job
- Our patented Qwik Lock wet filter design breaks down foam and protects vacuum motor from debris and moisture damage.
- Makes changing a filter fast and easy with no tools required
Specifications
- Brand Model Compatibility:
- ProGuard® 10, 15, 16 and 20 Vacuum Cleaners
- Collection:
- Quick Lock™
- ETL Listed:
- No
- Height:
- 7 in
- Length:
- 7-7/8 in
- Product Type:
- Filter
- Weight:
- 0.595 lb
- Width:
- 7-1/8 in