Replacement Switch Cord Assembly for Super CoachVac® Vacuum Cleaner
Replacement Switch Cord Assembly for Super CoachVac® Vacuum Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replace worn parts with this complete assembly.
- Keep your vacuum in good working order.
- Replacement switch cord assembly fits cylindrical backpack vacuums.
- Switch cord assembly includes 101472 and 106066.
- Fits: AviationVac, LineVacer HEPA, LineVacer ULPA, MegaVac, Super CoachVac, Super QuarterVac
- Also a replacement part for old switch cord assemblies 101715, 101716 and 101717.
- ProTeam part number 101610.
Specifications
- Brand Model Compatibility:
- Super CoachVac® Vacuum Cleaner
- Color Finish Name:
- Black
- Depth:
- 9 in
- ETL Listed:
- No
- Height:
- 7 in
- Length:
- 9 in
- Product Type:
- Switch Cord
- Volts:
- 120V
- Weight:
- 0.845 lb
- Width:
- 1-5/8 in