Shoulder Strap Assembly for CoachVac Vacuums
Shoulder Strap Assembly for CoachVac Vacuums
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic harness system.
- Improve your comfort with new shoulder straps.
- Easy to adjust straps.
- Fits: AviationVac, LineVacer HEPA, LineVacer ULPA, MegaVac, QuietPro BP, Super CoachVac, Super HalfVac Pro, Super QuarterVac
- Keep your vacuum in good working order by using genuine ProTeam replacement parts.
- Shoulder strap assembly includes parts 100357, 100358 and 103627.
Specifications
- Brand Model Compatibility:
- CoachVac Vacuums
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-3/8 in
- ETL Listed:
- No
- Height:
- 4-1/2 in
- Length:
- 9-3/8 in
- Size:
- 9-3/8 in 1-7/8 in x 4-1/2 in
- UL Listed:
- No
- Weight:
- 0.01 lb
- Width:
- 1-7/8 in