Static Dissipating Hose with Cuffs for Backpack Vacuum
This product has been replaced by
Manufacturer Part #107648
Static Dissipating Hose with Cuffs for Backpack Vacuum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For ProTeam backpack vacuums
- Cuff included
- Static-Dissipating Hose (Black) w/Cuffs.
- 1.5 in. Dia.
Specifications
- Brand Model Compatibility:
- Backpack Vacuum
- Color Finish Name:
- Black
- ETL Listed:
- No
- Height:
- 15 in
- Length:
- 16 in
- Product Type:
- Hose
- Size:
- 1-1/2 in
- UL Listed:
- No
- Weight:
- 0.615 lb
- Width:
- 4 in