Super Coach Pro® 6 qt Super Coach Commercial Vacuum

Part #PRO107310  |  Item #5109728  |  Manufacturer Part #107310

$ 440.36 EACH

AMP:

9.5
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The powerful Super Coach Pro 6 offers the utmost quality you expect from a backpack vacuum while boasting the below features.
  • Comes with: telescoping wand, 14" Xover multi-surface floor tool #107016, 17" crevice tool #100108, 3" dust brush #100110, 5" upholstery tool #1001115
  • FlexFit articulating harness is responsive to the motion of the user's shoulders, back and hips - increasing comfort and reducing fatigue.
  • The triangular shape conforms to the back for a closer fit - reduces accidental contact with walls and doorways.
  • The open weave harness allows any heat to dissipate.
  • Cleans carpets and hard surfaces without stirring up dust.
  • Quick-release, die cast latches improve filter compartment seal for q quick release.

Documents

Specifications

AMP: 9.5

CFM: 153

CSA Certified: CSA C22.2 No. 243

Capacity: 6 qt;6.6 L

Collection: Super Coach Pro®

Color Finish: Grey

Cord Length: 50 ft

Decibel Rating dB : 69.7 dB

ETL Listed: No

Height: 18 in

Material: Plastic

Material Type: Polypropylene Copolymer

UL Listed: Yes

Volts: 120V

Watts: 1108

Weight: 11

Width: 10-1/8 in