Super CoachVac® Super CoachVac 10 Quart Backpack Vacuum With Xover Multi-Surface Two-Piece Wand Tool Kit

Part #P107109  |  Item #5049340  |  Manufacturer Part #107109

$ 452.48 EACH

AMP:

9.9
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • This powerful and high filtration 10 Qt. backpack vacuum is ideal for vacuuming high square-footage areas that require the utmost cleanliness.
  • Comes with: 2 piece-2 bend wand, 14" Xover multi-surface floor tool #107016, 17" crevice tool #100108, 3" dust brush #100110, 5" upholstery tool #100115
  • A high-powered motor combines with Four Level Filtration trap more dust with less downtime.
  • Backpack vacuums are proven to clean more area in less time and with less operator fatigue.
  • Utilizes mountaineering-style backpack technology to carry the vacuum comfortably and ergonomically across the hips.
  • Sized for any cleaning professional.

Specifications

AMP: 9.9

Brand Model Compatibility: 107098 Xover Floor Tool Kit B

CFM: 150

CSA Certified: CSA C22.2 No. 243

Capacity: 10 qt;11 L

Collection: Super CoachVac®

Color Finish: Grey

Color Finish Category: Greys

Cord Length: 50 ft

Decibel Rating dB : 66 dB

ETL Listed: No

Height: 25 in

Material: Plastic

Material Type: Polyethylene

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 1188

Weight: 11

Width: 8-1/2 in