8.5A Commercial Vacuum Cleaner
This product has been replaced by
Manufacturer Part #107310
Super HalfVac® Pro 8.5A Commercial Vacuum Cleaner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes with: telescoping wand, 14" Xover multi-surface floor tool #107016, 17" crevice tool #100108, 3" dust brush #100110, 5" upholstery tool #1001115
- A professional vacuum ideal for smaller users with a low profile that comfortably fits smaller frames.
- The redesigned 6 Qt. Super HalfVac Pro provides versatility and performance in a lightweight, compact size.
- Airflow is directed so that the powerful motor remains cool during operation, keeping the operator comfortable.
- A great entry point to show reluctant users the productivity and comfort benefits of backpack vacuums.
- The harness can be worn three different ways for maximum comfort.
Specifications
- AMP:
- 8.5
- CFM:
- 106 ft3/min
- CSA Certified:
- CSA C22.2 No. 243
- Capacity:
- 6 qt;6.6 L
- Collection:
- Super HalfVac® Pro
- Color Finish Name:
- Grey
- Cord Length:
- 50 ft
- Decibel Rating (dB):
- 64 dB
- ETL Listed:
- No
- Height:
- 12 in
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polyethylene, Polycarbonate
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1050 W
- Weight:
- 10.5 lb
- Width:
- 8 in