Pro Team

Waist Belt for Super CoachVac® Vacuum Cleaner

Part #P100359  |  Manufacturer Part #100359

Brand Model Compatibility:

Super CoachVac® Vacuum Cleaner
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Super CoachVac® Vacuum Cleaner

ETL Listed: No

Height: 1 in

Length: 26 in

Product Type: Belt

Weight: 0.11

Width: 6 in