0 items

Pro-Tec 2 x 100 ft. Polybutolyne Drain Pipe in Gray

PPD1001G

Length

100 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Grey
Length
100 ft
Material
Plastic
Material Type
Polybutolyne
Pipe Tubing Size
2 in
Type
Sewer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday