1H/1C 18/30V Wireless Packaged Terminal Air Conditioner Control
1H/1C 18/30V Wireless Packaged Terminal Air Conditioner Control
Package Quantity Info:
EA: 1 IP: 1 CA: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 1, 1.5
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Configuration:
- Conventional
- Depth:
- 1-1/10 in
- FM Approved:
- No
- Height:
- 4-2/5 in
- IAPMO Listed -:
- No
- Maximum Temperature:
- 105
- NSF Certified:
- No
- Power Source:
- Battery, Hardwired, Electric
- Programmability:
- Non-programmable
- Stages:
- 1H/1C
- Temperature Range:
- 0 to 41 Deg C (32 to 105 Deg F)
- Touch Screen -:
- No
- UL Listed:
- No
- Volts:
- 18/30V
- Width:
- 4-7/10 in