Pro1 IAQ 2 Heat 1 Cool Non Programmable Thermostat
PT721
Stages
2H/1CSHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- Battery Size
- AA
- Color Finish
- White
- Configuration
- Horizontal, Vertical
- Depth
- 1-7/64 in
- Height
- 4-13/32 in
- Power Source
- Battery, Electric, Hardwired
- Programmability
- Non-programmable
- Stages
- 2H/1C
- Touch Screen
- No
- Volts
- 24V
- Width
- 4-45/64 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday