30V Programmable Thermostat

Part #PT855I  |  Item #5026810  |  Manufacturer Part #T855I

Stages:

4H/2C
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 1.5

Auto Switching Heat Cool : No

Battery Size: AA

Color Finish: White

Configuration: [Horizontal, Vertical]

Depth: 1 in

Height: 4-13/32 in

Power Source: [Battery, Hardwired, Electric]

Programmability: Programmable

Stages: 4H/2C

Touch Screen: No

Volts: 24V

Width: 4-45/64 in

Wireless Communication: Wi-Fi