Non Program 25-90F T-stat

Part #PT771  |  Item #4289929  |  Manufacturer Part #T771

Stages:

1H/1C
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Battery or hardwire

Specifications

Battery Size: AA

Depth: 1-1/10 in

Height: 4-1/4 in

Power Source: [Battery, Hardwired, Electric]

Programmability: Non-programmable

Stages: 1H/1C

Touch Screen: No

Volts: 24V

Width: 4-1/2 in