Proco Products Single Sphere Expand Joint

P240AVEE

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1123-87
AWWA Specifications
AWWA C-207-07
Fitting Size 1
3 in
Fitting Sizes
3 in
Length
6 in
Maximum Pressure
300 psig
Maximum Temperature
265

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday