Mr. Clean® 4-3/5 in. Heavy Duty Magic Eraser in White

Part #P82038  |  Item #4442143  |  Manufacturer Part #82038

$ 93.10 per CASE

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Water activated micro-scrubbers lifts away the toughest soils
  • Textured and 50% stronger than Magic Eraser® Original for heavy-duty cleaning
  • Longer lasting and holds up tough messes better
  • Ideal for use on kitchen appliances, tiles and grout, and even grill grates, lawn furniture and more

Specifications

Collection: Mr. Clean®

Color Finish: White

Color Finish Category: Whites

Green Seal Certified: No

Height: 9-1/4 in

Length: 10-63/100 in

Material: Foam

Thickness: 1 in

Weight: 1.2

Width: 6-1/4 in