Profiles™ 3-1/2 x 30 in. 19W 2700K 1021 Lumen LED Vanity Fixture in Matte Black

Part #RPL3540TLSC83D3  |  Item #7544671  |  Manufacturer Part #PL3.540TLSC83D3

$ 1,049.25 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: LED

CSA Certified: CSA C22.2 No. 250

Collection: Profiles™

Color Finish: Matte Black

Color Finish Category: Blacks

Color Temperature: 2700

Depth: 4-11/16 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Polished Edge

Height: 30 in

Installation Type: Surface Mount

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Lumens: 1021

Material: Aluminum

UL Listed: UL 1538

Volts: 120V

Watts: 19

Width: 3-1/2 in