3 x 2 in. Cast Iron x Copper Flexible Coupling
Proflex® 3 x 2 in. Cast Iron x Copper Flexible Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Resistant to shear forces
- Rigid, long-lasting pipe joint
- Connects cast iron to copper
- Connects similar and dissimilar pipe materials effectively and permanently
Documents
Specifications
- ASTM:
- ASTM C-1460, ASTM C-564
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- Collection:
- Proflex®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Reducing
- Height:
- 2-13/100 in
- Length:
- 2-2/25 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- Neoprene
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#