72 x 36 in. Whirlpool Drop-In Bathtub with Left Drain in White
ProFlex® 72 x 36 in. Whirlpool Drop-In Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Built-in heater
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Left-hand drain
- Molded lumbar supports and armrests offer extra comfort while bathing
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Hourglass shape adds style and elegance to your bathroom
- Generous 6' length provides an incredibly spacious bathing area
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Bathtub Shape:
- Hourglass in Rectangle
- Bathtub Type:
- Whirlpool
- Capacity:
- 72 gal
- Collection:
- ProFlex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 26 ft
- Drain Location:
- Left
- Height:
- 20-1/8 in
- Installation Type:
- Built-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Size:
- 72 in x 36 in
- Volts:
- 120V