72 x 42 in. Drop-In Bathtub with Reversible Drain in White
ProFlex® 72 x 42 in. Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Built-in heater
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)
- Reversible drain
- Molded lumbar support and armrests offer extra comfort while bathing
- Generous 6' oval basin provides an incredibly spacious bathing area for up to two people
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- Capacity:
- 78 gal
- Collection:
- ProFlex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 26 ft
- Drain Location:
- Reversible
- Height:
- 19-3/4 in
- Installation Type:
- Built-in
- Material:
- ExoCrylic™
- Number of Jets:
- 6
- Number of Occupants:
- 2
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Size:
- 72 in x 42 in
- Volts:
- 120V