ProFlex® 72 x 42 in. Thermal Air Drop-In Bathtub with Reversible Drain in Almond

Part #K1131-H-47  |  Item #1662025  |  Manufacturer Part #1131-H-47

Color/Finish:
Almond

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Generous 6' oval basin provides an incredibly spacious bathing area for up to two people
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Reversible drain

Specifications

ADA Compliant: No

AMP: 15

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Oval

CSA Certified: CSA B45.5

Capacity: 78 gal

Collection: ProFlex®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Reversible

Height: 20-1/8 in

Installation Type: Built-in

Material: Acrylic

Number Of Jets: 6

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in

UL Listed: Yes

Volts: 120V