ProFlex® 72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

Part #K1148-CH-0  |  Item #1661792  |  Manufacturer Part #1148-CH-0

$ 1,620.68 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Generous 6' oval basin provides an incredibly spacious bathing area for up to two people
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)
  • Reversible drain

Specifications

ADA Compliant: No

AMP: 15

Bathtub Shape: Oval

Bathtub Type: Whirlpool

Capacity: 78 gal

Collection: ProFlex®

Color Finish: White

Color Finish Category: Whites

Cord Length: 26 ft

Drain Location: Reversible

Height: 19-3/4 in

Installation Type: Drop-in

Material: ExoCrylic™

Number Of Jets: 6

Number of Occupants: 2

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in

Volts: 120V