Check Valve 5 in. Flanged

You last purchased this on
 
Proco Products

Pro-Flex™ Style 710 Check Valve 5 in. Flanged

This product requires certification to purchase.
Brand image
You last purchased this on
 
Proco Products

Pro-Flex™ Style 710 Check Valve 5 in. Flanged

  • Fast #
  • Part #PCK710050NN
  • Item #5092149
  • Manufacturer Part #CK710050NN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Proco series 700 check valves are well-suited for controlling back pressures from sewage treatment plants, outfalls and tidal operations
  • Horizontal or vertical installation
  • No metal parts to rust or bind
  • Will not warp or freeze
  • Unique design to prevent backflow
  • Negligible maintenance and energy costs
  • Ultra-quiet operation, with no water hammer
  • All-rubber construction to resist abrasive slurries
  • Available with special ID to suit concrete pipe
  • Quick interchange with any flap type check valve
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
Collection:
Pro-Flex™ Style 710
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
9-2/5 in
Installation Type:
Horizontal Mount, Vertical Mount
Length:
12 in
Material:
Rubber, Synthetic Rubber
Material Type:
Neoprene
Maximum Temperature:
230
Minimum Temperature:
-50
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
70 psi
Valve Body Material:
Rubber
Valve Size:
5 in
Valve Type:
Duckbill Valve
Weight:
13 lb