12 in. Rubber Flanged Duckbill Valve
Pro-Flex™ Style 710 12 in. Rubber Flanged Duckbill Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Proco series 700 check valves are well-suited for controlling back pressures from sewage treatment plants, outfalls and tidal operations
- Horizontal or vertical installation
- No metal parts to rust or bind
- Will not warp or freeze
- Unique design to prevent backflow
- Negligible maintenance and energy costs
- Ultra-quiet operation, with no water hammer
- All-rubber construction to resist abrasive slurries
- Available with special ID to suit concrete pipe
- Quick interchange with any flap type check valve
Documents
Specifications
- ANSI:
- ANSI 61
- Collection:
- Pro-Flex™ Style 710
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 20-3/5 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 20-3/10 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Maximum Temperature:
- 225
- Minimum Temperature:
- -50
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 35 psi
- Valve Body Material:
- Rubber
- Valve Body Style:
- Flanged
- Valve Size:
- 12 in
- Valve Type:
- Duckbill Valve
- Weight:
- 51 lb