Check Valve 5 in. Slip-on
Pro-Flex™ Style 730 Check Valve 5 in. Slip-on
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Proco series 700 check valves are well-suited for controlling back pressures from sewage treatment plants, outfalls and tidal operations
- Horizontal or vertical installation
- No metal parts to rust or bind
- Negligible maintenance and energy costs
- Ultra-quiet operation, with no water hammer
- Unique design to prevent backflow
- NSF 61 standard construction
- All-rubber construction to resist abrasive slurries
- Quick interchange with any flap type check valve
- Will not warp or freeze
Documents
Specifications
- ANSI:
- ANSI 61
- Collection:
- Pro-Flex™ Style 730
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Height:
- 9-2/5 in
- Installation Type:
- Horizontal, Vertical
- Length:
- 13 in
- Material:
- Rubber, Synthetic Rubber
- Material Type:
- Neoprene
- Maximum Temperature:
- 230
- Minimum Temperature:
- -50
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 70 psi
- Valve Size:
- 5 in
- Valve Type:
- Duckbill Valve
- Weight:
- 10 lb