PROFLEX STYLE 730 Check Valve

Part #PCK730080NN  |  Manufacturer Part #CK730080NN

Type:

PCK730080NN
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No metal parts to rust or bind
  • Proco series 700 check valves are well-suited for controlling back pressures from sewage treatment plants, outfalls and tidal operations
  • Horizontal or Vertical Installation

Specifications

End Connection 1: Slip On

End Connection 2: Slip On

End Connections: Slip On

Fitting Size 1: 8 in

Fitting Sizes: 8 in

Installation Type: [Vertical Mount, Horizontal Mount]

Length: 17 in

Material: [Synthetic Rubber, Rubber]

Material Type: Neoprene

Maximum Pressure: 50 psi

Temperature Range: -50 to 230 Deg F

Type: PCK730080NN

Valve Size: 8 in

Valve Type: Check Valve