PROFLO® 1- 1/2 - 2 in. PVC 9 x 9 in. Grid Bell Trap Drain

PF42863

Drain Opening

2 in

$9.3

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fits SCH 40 pipe

SPECIFICATIONS

Drain Opening
2 in
Fits Pipe Size
1-1/2 in - 2 in
Height
9 in
Material
Plastic
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday