1-1/2 - 2 x 6 in. ABS x Bell Trap Drain

You last purchased this on
 
PROFLO®

1-1/2 - 2 x 6 in. ABS x Bell Trap Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1-1/2 - 2 x 6 in. ABS x Bell Trap Drain

  • Fast #
  • Part #PF42920
  • Item #1594997
  • Manufacturer Part #42920
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits SCH 40 pipe
  • Requires Certification

Specifications

Drain Base Material:
ABS
Fits Pipe Size:
2 in
Width:
6 in