1-1/2 in. 1/3 hp 12/120V 10 ft. Plastic Sump Pump

Part #PF92952  |  Item #4130158  |  Manufacturer Part #92952

$ 728.59 EACH

Horsepower:

1/3 hp
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For typical residential and commercial Application
  • Handles 1/2 in solid
  • Energy efficient 1/3 hp split capacitor motor. Lower amp draw, runs cooler, lasts longer
  • Solid cast iron pump base & housing. N0 plastic parts to crack or break
  • Hermetically sealed, oil cooled motor for long pump life
  • Float switch features a piggyback plug which allows for manual or automatic operation
  • Carbon/ceramic/stainless steel mechanical shaft seal
  • Upper and lower permanently lubricated ball bearings
  • Stainless steel fasteners

Specifications

AMP: 2

Built-In Grinder: No

Cord Length: 10 ft

Corded Cordless: Corded

Discharge: 1-1/2 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 80 gpm

Height: 21-1/2 in

Horsepower: 1/3 hp

Impeller: Thermoplastic

Material: Plastic

Material Type: Thermoplastic

Maximum Feet of Head: 25

NSF Certified: No

Power Source: Battery, Electric

Pump Application: Utility

Pump Motor Type: PSC

Volts: 12/120V

WaterSense Labeled: No