PROFLO® 1-1/2 in. 17 Gauge Sink Trap with Ground Joint

PFSTB10

Color Finish

Starting at $39.19
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Cast brass threaded elbow
  • LA Code approved
  • Slip joint adapter

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Slip Joint
Gauge
17

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday