1-1/2 in. Slip 45 Degree Brass Elbow
100 Series 1-1/2 in. Slip 45 Degree Brass Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Fitting Size(s): 1-1/2 in
- End Connection Type: Slip Joint
- Constructed from 22 gauge brass
- Chrome plated
- Length: 3-1/16 in
Documents
Specifications
- Application:
- Tailpieces and Tubes
- Collection:
- 100 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Elbow Degree:
- 45 DD
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Elbow
- Gauge (metal):
- 22 ga
- Material:
- Brass
- WaterSense Labeled:
- No