6 DFU Air Admittance Valve with 1-1/2 in. PVC Adapter
6 DFU Air Admittance Valve with 1-1/2 in. PVC Adapter
-
Pick Up: 25 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- The purpose of an air admittance valve is to provide a method of allowing air to enter the plumbing drainage system without the use of a vent extended to open air and to prevent sewer gases from escaping into the building
- An air admittance valve is a one-way valve designed to allow air to enter the plumbing drainage system when negative pressures develop in the piping system
- An air admittance valve shall be acceptable as a vent termination for any individual vent, common vent, circuit vent, loop vent, island fixture vent, vent stack or stack vent to prevent siphonage of a fixture trap
- 100% Functionally tested at 1/4 in H20 and 30 in H20 ensuring trouble-free performance
- Screening on air inlets to guard the seal
- Protective rubber sleeve provides grip for installation and keeps valve free from debris
- Unique technology opens at -0.01 Psi and seals at 0 psi and above
- The device shall close by gravity and seal the vent terminal at zero differential pressure (no flow conditions) and under positive internal pressures
- Made in USA
- Lifetime limited warranty
Specifications
- ASSE Standards:
- ASSE 1050, ASSE 1051, ASSE 1051-2009
- ASTM:
- ASTM D-2661, ASTM D-2665
- Adaptor Material:
- PVC
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- DFU:
- 6 dfu
- Fits Pipe Size:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- WaterSense Labeled:
- No