1-1/2 in. Brass Port FNPT Gate Valve

You last purchased this on
 
PROFLO®

1-1/2 in. Brass Port FNPT Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1-1/2 in. Brass Port FNPT Gate Valve

  • Fast #
  • Part #PFXT300J
  • Item #3880196
  • Manufacturer Part #PFXT300J
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Threaded end
  • Solid wedge disc
  • Economy brass gate valve
  • Lead-Free
  • Not for use at or below ground level
  • Not steam rated
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
FM Approved:
No
Handle Material:
Aluminum
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/5 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 372, NSF 61-G
NSF Certified:
Yes
Pressure Class:
200#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Size:
1-1/2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
WaterSense Labeled:
No
Width:
2-6/25 in